Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Dove Gray

  • Mfr # DD5022SU

  • Zoro # G6259994


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
60 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD5022SU
Zoro #
G6259994
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
60 in
Opening Width
12 in
Opening Depth
18 in
Shelf Material Thickness
24 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga

Details

Color
Dove Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Finish
Powder Coated
Legs
Included
Locker Door Type
Louvered
Locker Configurations
(1) Wide, (1) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Includes
Hat shelf
Legs Included
Yes
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Tier
One
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Material
Steel
Assembled/Unassembled
Assembled
Locker Color Family
Grays
Material
Cold rolled steel
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Method of Construction
Welded
Number of Units Wide
1
Includes Number Plates
Yes
Frame Assembled
Assembled
Audit Trail Storage
None
Locker Color
Gray
Includes Locks
No
Includes Hanging Rod
Yes
Number of Shelves per Opening
1
Locker Finish
Powder Coated
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 60 in, Opening Width 12 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.