Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Dove Gray

  • Mfr # DD5222ISU

  • Zoro # G6261981


product price:  $314.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/2 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD5222ISU
Zoro #
G6261981
UPC #
694049005678
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/2 in
Opening Depth
16 7/8 in
Opening Width
9 1/4 in

Details

Color
Dove Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Configurations
(1) Wide, (2) Tier
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Material
Cold rolled steel
Tier
Two
Locker Handle Type
Recessed Lift
Legs
Included
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Assembled
Legs Included
Yes
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
2
Locker Door Type
Louvered
Handle Type
Recessed Lift
Finish
Powder Coated
Locker Color Family
Grays
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Lock Type
Padlock Hasp
Hook Type
Double Prong, (3) Single Prong
Audit Trail Storage
None
Number of Lockers
2
Number of Units Wide
1
Locker Color
Gray
Frame Assembled
Assembled
Locker Finish
Powder Coated
Number of Tiers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 16 7/8 in, Opening Height 34 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.