Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide

  • Mfr # KKC5062SU

  • Zoro # G4075787


product price:  $292.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC5062SU
Zoro #
G4075787
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Width
15 in
Opening Depth
18 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Shelf Material Thickness
24 ga

Details

Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
1
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Assembled
Assembled
Hook Type
(3) Single Prong
Method of Construction
Welded
Number of Shelves per Opening
1
Includes Hanging Rod
Yes
Locker Color
Black
Handle Type
Recessed Lift
Number of Tiers
1
Audit Trail Storage
None
Locker Finish
Powder Coated
Includes Locks
No
Number of Units Wide
1
Includes Number Plates
Yes
Lock Type
Padlock Hasp

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 15 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.