Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide

  • Mfr # X6C50023SU

  • Zoro # G3157825


product price: $654.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
60 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6C50023SU
Zoro #
G3157825
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
60 in
Opening Width
12 in

Details

Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
3
Finish
Blue Door and Frame with Putty Body Parts painted in Powder Coat Finish
Locker Door Type
Louvered
Locker Handle Type
Recessed Lift
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Finish
Powder Coated
Number of Lockers
3
Audit Trail Storage
None
Lock Type
Padlock Hasp
Includes Number Plates
No
Handle Type
Recessed Lift
Number of Tiers
1
Frame Assembled
Assembled
Locker Color
Blue
Number of Units Wide
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Includes Number Plates No, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Height 60 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.