Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide
Mfr # 7GC51123SU
Zoro # G4074579
product price: $664.99
/eaKey Features
Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (3) Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7GC51123SU
Zoro #
G4074579
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 in
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Includes Number Plates No, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Height 72 in, Opening Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.