Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Putty

  • Mfr # PP51123SU

  • Zoro # G9813115


product price: $701.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
70 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP51123SU
Zoro #
G9813115
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
70 in
Opening Depth
10 7/8 in
Opening Width
9 1/4 in

Details

Color
Putty
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Legs Included
Yes
Finish
Powder Coated
Locker Configurations
(3) Wide, (1) Tier
Material
Cold rolled steel
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Hat shelf
Handle Type
Recessed Lift
Tier
One
Locker Color Family
Beiges/Whites
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs
Included
Item - Wardrobe Lockers
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Handle Type
Recessed Lift
Number of Openings
3
Assembled/Unassembled
Assembled
Locker Material
Steel
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Number of Tiers
1
Frame Assembled
Assembled
Number of Units Wide
3
Locker Finish
Powder Coated
Locker Color
Tan
Audit Trail Storage
None
Number of Lockers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 10 7/8 in, Opening Height 70 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.