Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray

  • Mfr # DD52023ISU

  • Zoro # G9813221


product price:  $740.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/2 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD52023ISU
Zoro #
G9813221
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/2 in
Opening Width
9 1/4 in
Opening Depth
10 7/8 in

Details

Color
Dove Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Configurations
(3) Wide, (2) Tier
Includes
Number Plate
Legs Included
Yes
Tier
Two
Number of Openings
6
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Material
Cold rolled steel
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Legs
Included
Finish
Powder Coated
Locker Door Type
Louvered
Locker Material
Steel
Locker Color Family
Grays
Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Number of Tiers
2
Locker Finish
Powder Coated
Number of Lockers
6
Locker Color
Gray
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Units Wide
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 10 7/8 in, Opening Height 34 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.