Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Putty

  • Mfr # PP52023I

  • Zoro # G6262112


product price:  $659.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/2 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP52023I
Zoro #
G6262112
UPC #
694049004398
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/2 in
Opening Depth
10 7/8 in
Opening Width
9 1/4 in

Details

Color
Putty
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Configurations
(3) Wide, (2) Tier
Legs Included
Yes
Legs
Included
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Openings
6
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Assembled/Unassembled
Unassembled
Locker Material
Steel
Locker Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Tier
Two
Handle Type
Recessed Lift
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Material
Cold rolled steel
Locker Color Family
Beiges/Whites
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Number of Units Wide
3
Number of Tiers
2
Number of Lockers
6
Locker Color
Tan
Audit Trail Storage
None
Locker Finish
Powder Coated
Frame Assembled
Unassembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 10 7/8 in, Opening Height 34 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.