Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Putty

  • Mfr # PP50323

  • Zoro # G2130031


product price: $583.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
70 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP50323
Zoro #
G2130031
UPC #
694049004114
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
70 in
Opening Depth
13 7/8 in
Opening Width
9 1/4 in

Details

Color
Putty
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs
Included
Includes
Hat shelf
Handle Type
Recessed Lift
Material
Cold rolled steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Configurations
(3) Wide, (1) Tier
Tier
One
Locker Color Family
Beiges/Whites
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Locker Handle Type
Recessed Lift
Legs Included
Yes
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Openings
3
Item - Wardrobe Lockers
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Lock Type
Padlock Hasp
Hook Type
Double Prong, (3) Single Prong
Frame Assembled
Unassembled
Number of Tiers
1
Number of Units Wide
3
Locker Color
Tan
Audit Trail Storage
None
Number of Lockers
3
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 13 7/8 in, Opening Height 70 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.