Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Putty

  • Mfr # PP52223ISU

  • Zoro # G9810613


product price: $969.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/2 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP52223ISU
Zoro #
G9810613
UPC #
694049000376
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/2 in
Opening Depth
16 7/8 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Putty
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Legs Included
Yes
Item - Wardrobe Lockers
Wardrobe Locker
Tier
Two
Legs
Included
Assembled/Unassembled
Assembled
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Material
Cold rolled steel
Locker Configurations
(3) Wide, (2) Tier
Locker Material
Steel
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Color Family
Beiges/Whites
Number of Openings
6
Locker Handle Type
Recessed Lift
Handle Type
Recessed Lift
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Includes Number Plates
Yes
Number of Units Wide
3
Audit Trail Storage
None
Number of Lockers
6
Locker Color
Tan
Number of Tiers
2
Frame Assembled
Assembled
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 34 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.