Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Tier

  • Mfr # 7GC53623SU

  • Zoro # G3157877


product price:  $897.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
12 in
Locker Configuration
(3) Wide, (6) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7GC53623SU
Zoro #
G3157877
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
12 in
Opening Width
12 in

Details

Locker Configuration
(3) Wide, (6) Tier
Door Type
Louvered
Item
Wardrobe Locker
Number of Openings
18
Locker Door Type
Louvered
Locker Material
Steel
Assembled/Unassembled
Assembled
Locker Handle Type
Pull
Finish
Powder Coated
Locker Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Lock Type
Padlock Hasp
Frame Assembled
Assembled
Number of Lockers
18
Number of Units Wide
3
Handle Type
Pull
Audit Trail Storage
None
Includes Number Plates
No
Number of Tiers
6
Locker Color
Medium Gray
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Includes Number Plates No, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 18, Opening Height 12 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.