Beginners® Pencils with Eraser, 12 Per Pack, PK2
- Mfr # 13308
- Zoro # G5631212
product price:
$
18.49
/pk of 2, $9.25/ea
Key Features
Material
Graphite/Wood/Latex-Free Rubber
Recommended Age
3-5 Years
Recommended Grade
PK-K
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13308
- Zoro #
- G5631212
- UPC #
- 194629083220
- Country of Origin
- China
- Material
- Graphite/Wood/Latex-Free Rubber
- Recommended Age
- 3-5 Years
- Recommended Grade
- PK-K
- Color
- Yellow
Description
The teacher's choice for that important "First" No. 2 pencil. An extra large diameter (13/32") round pencil offers just the right fit for easier control that small hands need. Thick, break resistant #2 core delivers bold, black lines. Sold with latex-free eraser. PMA certified nontoxic. Each pack includes 12 pencils. Sold as a set of 2 packs, 24 pencils total.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.