Shop LYRA
See all product information
Create Account
My First Woodcase HB No 2 Pencil With Eraser, Yellow Barrel, Dozen
- Mfr # 33312
- Zoro # G204941618
product price:Â
$
18.19
/ea
Sold in multiples of 2 for
$36.38
Key Features
Barrel Color
Yellow
Features
Eraser, Non-toxic
Diameter
0.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33312
- Zoro #
- G204941618
- UPC #
- 72067333124
- Country of Origin
- Mexico
- Item
- Wood Pencil
- Barrel Color
- Yellow
- Features
- Eraser, Non-toxic
Dimensions
- Diameter
- 0.4"
Description
Dixon ticonderoga my first woodcase hb #2 pencil with eraser, yellow barrel, dozen beginner no. 2 pencil offers a larger diameter (13/32"), latex-free eraser and smooth outer casing made of premium wood. The barrel is easy for little hands to hold. Pma certified nontoxic pencil also features microban antimicrobial protection that lasts the lifetime of the product. Built-in antimicrobial protection continuously fights the growth of microbes, such as stain-causing and odor-causing bacteria. Non-toxic, eraser & antimicrobial. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.