Shop LYRA
See all product information
Create Account
Neon Pre-Sharpened No. 2 Pencils, Black, Assorted Neon Lead, #2, Broad Point, Neon Barrel, 18, 72PK
- Mfr # X13018
- Zoro # G523365379
product price:Â
$
8.65
/pk of 72, $0.12/ea
Key Features
Point Type
Broad
Point Size
#2
Features
Durable, Smooth, Smooth Writing, Latex-free, Latex-free Smudge Resistant, Non-toxic, Comfortable, Pre-sharpened
Barrel Color
Neon
Includes Eraser
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X13018
- Zoro #
- G523365379
- UPC #
- 72067130181
- Country of Origin
- Mexico
Dimensions
- Point Size
- #2
Details
- Point Type
- Broad
- Features
- Durable, Smooth, Smooth Writing, Latex-free, Latex-free Smudge Resistant, Non-toxic, Comfortable, Pre-sharpened
- Barrel Color
- Neon
- Includes Eraser
- Yes
- Lead Type
- Soft
- Standards
- PMA
- Item
- Wood Pencil
- Grip Type
- Hexagonal
- Lead Color
- Black, Assorted Neon
- Material
- Graphite, Wood
- Green Environmental Attribute
- Programme for the Endorsement of Forest Certification (PEFC)
Description
Neon Pre-Sharpened No. 2 Pencils - Black, Assorted Neon Lead - #2 - Broad Point - Neon Barrel - 18 / Box, 72PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.