Shop PRANG
See all product information
Create Account
Peel Off Charcoal Pencil, PK12
- Mfr # X60200
- Zoro # G9570742
product price:Â
$
22.19
/pk 12, $1.85/ea
Key Features
Material
Charcoal
Pencil Type
Charcoal Pencil
Features
Smooth Writing, Paper Wrapped, Non-toxic
Color
Black
Standards
AP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X60200
- Zoro #
- G9570742
- UPC #
- 72067602008
- Country of Origin
- Mexico
Details
- Item
- Charcoal Pencils
- Material
- Charcoal
- Pencil Type
- Charcoal Pencil
- Features
- Smooth Writing, Paper Wrapped, Non-toxic
- Color
- Black
- Standards
- AP
- Lead Type
- Soft
Description
With Prang's paper wrapped charcoal pencils, pull the string to remove part of the paper and expose more charcoal - no sharpener needed. The charcoal comes in three grades: hard, medium or soft. Packed in dozen boxes. PMA certified non-toxic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.