Shop LYRA
See all product information
Create Account
Pencil Cap Erasers, White, Wedge, Vinyl, 25 / Pack, Latex-free, Non-toxic, Smudge-free, 72PK
- Mfr # X38025
- Zoro # G223364412
product price:Â
$
1.65
/pk of 72, $0.02/ea
Sold in multiples of 5Â pks for
$8.25
Key Features
Color
White
Material
Vinyl
Features
Smudge-free, Latex-free, Non-toxic
Standards
PMA Certified
Shape
Wedge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X38025
- Zoro #
- G223364412
- UPC #
- 20072067380252
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Pencil Top Eraser
- Color
- White
- Material
- Vinyl
- Features
- Smudge-free, Latex-free, Non-toxic
- Standards
- PMA Certified
- Shape
- Wedge
Description
Cleanly removes pencil marks with no smudging, Won't tear paper or leave residue, PMA certified nontoxic so safe for children
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.