PENCIL, HOLOGRAPHIC, #2, 12CT
- Mfr # 13970
- Zoro # G023364902
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Point Size
#2
Features
Non-toxic
Standards
PMA
Lead Color
Black
Includes Eraser
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13970
- Zoro #
- G023364902
- UPC #
- 72067139702
- Country of Origin
- China
Dimensions
- Point Size
- #2
Details
- Features
- Non-toxic
- Item
- Wood Pencil
- Standards
- PMA
- Lead Color
- Black
- Includes Eraser
- Yes
Description
Exclusive, HB graphite core writes smoothly & sharpens evenly, Top-quality, latex-free eraser completely removes marks - no smudging, Premium hexagonal wood barrel with satin smooth finish; PMA certified nontoxic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.