Shop LYRA
See all product information
Create Account
PENCIL, TIC, SHARPENED, YL
Mfr # 13806
Zoro # G510804881
product price:Â
$
5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Material
Cedar
Barrel Color
Yellow
Features
Pre-sharpened
Lead Degree (Hardness)
#2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13806
- Zoro #
- G510804881
- UPC #
- 72067138064
- Country of Origin
- Mexico
Details
- Item
- Wood Pencil
- Material
- Cedar
- Barrel Color
- Yellow
- Features
- Pre-sharpened
- Lead Degree (Hardness)
- #2
Description
Satin smooth finish enhances writing comfort. Exclusive graphite core formula gives you extra smooth performance. Top-quality eraser provides clean corrections. Retractable Yes/No: No; Eraser Yes/No: Yes; Graphite Colors: Black; Color Family: Black.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.