Shop LYRA
See all product information
Create Account
Pre-Sharpened Pencil, HB (#2), Black Lead, Yellow Barrel, 72PK
- Mfr # 13972
- Zoro # G422770793
product price:Â
$
23.59
/pk of 72, $0.33/ea
Key Features
Lead Type
Soft
Includes Eraser
Yes
Barrel Color
Yellow
Material
Wood
Finish
Satin Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13972
- Zoro #
- G422770793
- UPC #
- 072067139726
- Country of Origin
- China
- Lead Type
- Soft
- Includes Eraser
- Yes
- Barrel Color
- Yellow
- Material
- Wood
- Item
- Wood Pencil
- Finish
- Satin Smooth
- Features
- Comfortable, Pre-sharpened, Latex-free Smooth Writing
- Grip Type
- Hexagonal
- Lead Color
- Graphite
Dimensions
- Point Size
- 0.7 mm
Description
Ticonderoga Pre-Sharpened Pencil, HB (#2), Black Lead, Yellow Barrel, 72/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.