Shop LYSOL
See all product information
Create Account
1920076878 24 oz. Cling Cleaner
- Mfr # 414615
- Zoro # G516326103
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Recommended Dilution
Ready To Use
Application
Bowl Cleaner, Disinfectant, Stain Remover
Surfaces for Use On
Toilets
Series
No Series
Container Type
Angle-Neck Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 414615
- Zoro #
- G516326103
- UPC #
- -
- Country of Origin
- China
Dimensions
- Container Size
- 24 oz
Details
- Recommended Dilution
- Ready To Use
- Application
- Bowl Cleaner, Disinfectant, Stain Remover
- Surfaces for Use On
- Toilets
- Series
- No Series
- Container Type
- Angle-Neck Bottle
- Ready to Use/Concentrated
- Ready to Use
- Cleaner Form
- Gel
- Item
- Toilet Bowl Cleaner
Description
Features Cling, Country Fresh Scent Toilet Bowl Cleaner Has A Powerful Detergent Base That Quickly Removes Stains Disinfects & Leaves A Sparkling Shine. Capacity - 24 OZ Dimension - 2.5 x 3.75 x 10.25 in. Item Weight - 1.8 lbs.
Restrictions
Hazardous material