All Purpose Cleaner, Trigger Spray Bottle, 32 oz, Lemon Breeze, 12 PK

  • Mfr # 75352
  • Zoro # G4593757
product price: 
$
90.89
/pk of 12, $7.57/ea

Key Features

Container Size
32 oz
Container Type
Trigger Spray Bottle
Fragrance
Lemon Breeze
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75352
Zoro #
G4593757
UPC #
-
Country of Origin
United States
Item
All Purpose Cleaner
Container Type
Trigger Spray Bottle
Fragrance
Lemon Breeze
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Quat
Standards
EPA Registered, TSCA Compliant
Color
Yellow
Surfaces for Use On
Hard Nonporous Surfaces, Plastics, Wood
Cleaner Chemical Product Grouping
All Purpose Cleaner
Flash Point
Greater than 200 Degrees F
Contains
Alkyl (67% C12, N-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride, 1% C8-C10-C18) Dimethyl Benzyl Ammonium Chlorides, 7% C16, 25% C14
Net Weight
32 oz
VOC Content
0%
Features
Value PackStock up and save!
Series
No Series
Removes
Bacteria, Viruses, Dust, Germs, Grease, Grime, Oil-Based Soil, Organic Matter, Smoke Film, Soap Scum, Water-Based Soil
Butyl Free
No
Biodegradable
Yes
pH Value
Alkaline
Properties
Biodegradable, Nonflammable
pH Level
10.5, 11.3
NSF Rating
Not Rated
Nonflammable
Yes
Rinse Required
Yes
Wire Color
Yellow

Dimensions

Container Size
32 oz
Size
32 oz.
Bottle Size
32 oz.
Size - Alpha
32 oz.

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Plastics, Wood, Trigger Spray Bottle, 32 oz, Fragrance Lemon Breeze, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Quat, Liquid, Standards EPA Registered, TSCA Compliant, Biodegradable Yes, Color Yellow, Butyl Free No, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, pH Level 10.5, 11.3, pH Value Alkaline

Ratings & reviews