Shop LYSOL
See all product information
Create Account
CLEANER, ALL PURP, YW, 12PK
- Mfr # 75352
- Zoro # G023365442
product price:Â
$
118.99
/pk of 12, $9.92/ea
Free Shipping & Returns
Key Features
Fragrance
Lemon Breeze
Surfaces for Use On
Multipurpose, Multi Surface
Cleaner Chemical Product Grouping
Cleaner
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75352
- Zoro #
- G023365442
- UPC #
- 10019200753521
- Country of Origin
- Poland
Dimensions
- Size
- 32 fl oz
Details
- Fragrance
- Lemon Breeze
- Surfaces for Use On
- Multipurpose, Multi Surface
- Cleaner Chemical Product Grouping
- Cleaner
- Ready to Use/Concentrated
- Ready to Use
- Cleaner Form
- Spray
- Color
- Yellow
- Item
- All Purpose Cleaner
- Removes
- Bacteria, Grease, Grime
- Properties
- Disinfectant, Deodorize
Description
Kills 99.9% of viruses & bacteria, Kills germs on high-touch surfaces, 32 oz; brightens commercial kitchens & restrooms
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.