Shop ZEP
See all product information
Create Account
Toilet Bowl Cleaner, 32 fl oz, Bottle, Liquid, Bottle
- Mfr # ZUATBC32
- Zoro # G405271903
product price:
$
6.29
/ea
Sold in multiples of 12 for
$75.48
Key Features
Surfaces for Use On
Toilet Bowls
Series
No Series
Container Type
Bottle
Container Size
32 fl oz
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUATBC32
- Zoro #
- G405271903
- UPC #
- 21709022896
- Country of Origin
- United States
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilet Bowls
- Series
- No Series
- Container Type
- Bottle
- Cleaner Form
- Liquid
- NSF Rating
- Not Rated
- Fragrance
- Bottle
- pH Level
- Acidic
- Color
- Green
- Application
- Bowl Cleaner, Disinfectant, Toilet & Urinal Cleaner
Dimensions
- Container Size
- 32 fl oz
Description
Acidic Toilet Bowl Cleaner quickly removes rust, dissolves organic stains and eliminates hard water residue from toilets and urinals. Its powerful 10 percent acid gel formula enables the cleaner to tackle even the most stubborn of stains. The thick gel clings to vertical surfaces, while its squirt top makes for an easy under-the-rim application. The formula's fresh wintergreen scent eliminates the harsh odor associated with most cleansers.
- • Rids soils, limescale and rust stains on toilet bowls and urinals
- • Toilet cleaner requires less scrubbing
- • Cleaning toilet bowls is easier with the thick low scrub formula
- • 2X thicker formulation
- • Built-in squirt top for easy application
- • Best toilet cleaner to clean stains, deodorize, disinfect and shine toilets and urinals
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.