Cleaner and Disinfectant, Bottle, 144 oz, Sparkling Lemon & Sunflower Essence, 4 PK

  • Mfr # 77617

  • Zoro # G1723622


original price: $55.69
11% off
new price: $49.49
/pk 4, $12.37/ea

Key Features

Container Type
Bottle
Size
144 oz.
Fragrance
Sparkling Lemon & Sunflower Essence
Color
Yellow
Primary Chemical
n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77617
Zoro #
G1723622
UPC #
036241776176
Country of Origin
United States

Dimensions

Size
144 oz.
Cleaner Container Size
144 oz
Container Size
144 oz

Details

Container Type
Bottle
Fragrance
Sparkling Lemon & Sunflower Essence
Color
Yellow
Item
Cleaner and Disinfectant
Primary Chemical
n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Chemicals For Use On Surface
Hard, Non-Porous Surfaces
Application
Disinfectant/Cleaner
Includes Chemical
None
Cleaner Form
Liquid
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
Sub-Category
Multi-Surface Cleaners
Effective to Remove
Bacteria, Dust, Germs, Grease, Grime, Oil-Based Soil, Organic Matter, Smoke Film, Soap Scum, Water-Based Soil
Standards
EPA Reg. No. 777-89; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California,Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia), Complies with TSCA regulations, Complies with all various state phosphate regulations.
Recommended Dilution
Ready to Use
Contains
N-Alkyl C14 50%, C12 40%, C16 10%, Dimethyl Benzyl Ammonium Chloride
RTU Yield per Container
Ready to use
Cleaner Container Type
Jug
Effective Temp.
Room Temperature
VOC Content
0%
Net Weight
144 oz
Flash Point
200 Degrees F
Degreaser Container Type
Jug
Subject Matter
Hard, Non-Porous Surfaces
Physical Form
Liquid
Refill Type
Bottle
For Use On
Hard, Non-Porous Surfaces
Type
Bottle
Targeted Pathogens
No Efficacy
EPA Registered
Yes
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
EPA Registration Number
777-99-675
Rinse Required
Yes
Product Series
No Series

Description

Help protect your workplace against viruses and bacteria with the versatile, concentrated Lysol® Pourable Multi-Surface Cleaner. When used as directed, this broad-spectrum disinfectant kills germs, including cold and flu viruses, RSV, E. coli, Salmonella, and the virus that causes COVID-19, when used at full strength or diluted on hard, non-porous surfaces. Give cleaning crews the ability to cut through tough grease, grime, soap scum, and daily messes with a multi-surface formula that works in spray bottles and mop buckets and can be used without dilution. Clean high-touch surfaces in breakrooms, classrooms, guest and resident rooms, manufacturing areas, and workspaces with a disinfectant, restroom cleaner, and floor cleaner in one. Deliver a pleasant scent in the area where it is used.


  • Gain versatility and value from the pourable multi-surface cleaner that disinfects at full strength (ready-to-use) or when diluted.
  • Kills 99.9% of viruses and bacteria, including Salmonella enterica, Streptococcus pyogenes, Staphylococcus aureus, Escherichia coli O157:H7 (E. coli), Respiratory Syncytial Virus, and Rotavirus WA, when used as directed on hard, non-porous surfaces.
  • Proven to kill the virus that causes COVID-19 in three minutes on hard, non-porous surfaces when used as directed.
  • The concentrated, economical formula can be diluted to help provide greater cost savings in use versus when used at full strength.
  • Maintain disinfected commercial spaces across a range of industries and settings, including offices, schools, higher education, senior living, hospitality and industrial.
  • Use a versatile multi-surface cleaner that works on floors, desks, countertops, appliance exteriors, sinks and faucets, handrails and doorknobs.
  • Use across your facility in mop buckets and spray bottles to clean hard surfaces and floors.
  • The bottle is made with post-consumer recycled plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.