Cleaners & Detergents, Aerosol Spray, Crisp Linen, 12 PK

  • Mfr # 19200-79329

  • Zoro # G6102529


product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Spray
Primary Chemical
Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
Cleaner Chemical Product Grouping
Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
Application Method
Disinfectant/Sanitizer
Chemicals For Use On
Bacteria; Fungus; Germs; Mildew; Mold; Viruses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-79329
Zoro #
G6102529
UPC #
10019200793299
Country of Origin
United States

Details

Container Type
Aerosol Spray
Fragrance
Crisp Linen
Item
Cleaners & Detergents
Primary Chemical
Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
Cleaner Chemical Product Grouping
Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
Application Method
Disinfectant/Sanitizer
Chemicals For Use On
Bacteria; Fungus; Germs; Mildew; Mold; Viruses
Capacity
19 oz
Material
Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl
For Use On
Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl
Effective to Remove
Bacteria; Fungus; Germs; Mildew; Mold; Viruses
Standards
EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Meets AOAC Germicidal Spray Product Test standards for hospital aerosol disinfectants; Meets OSHA’s Bloodborne Pathogens Standard
Application
Disinfectant/Sanitizer
Includes Chemical
Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
Physical Form
Liquid
Net Weight
19.25 lb
Surface
Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl

Description

Get maximum versatility with minimal effort with Lysol Disinfectant Spray that's safe to use on hard and soft surfaces. Lysol kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds, as well as cold and flu viruses when used as directed. Help protect high-traffic areas and high-touch surfaces, including desks, bathrooms, doorknobs, and railings. Deliver hospital-type disinfection on to soft surfaces, including upholstery, curtains, sofas, mattresses, and cushions. Meet customer and staff expectations around disinfection. Simply spray and let air dry.


  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep when used as directed.
  • Proven to kill the virus that causes COVID-19 in 15 seconds when used as directed.
  • Meet customer and staff disinfecting expectations across a range of industries, including offices, education, retail, and hospitality.
  • Formulated for safety standards.
  • This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
  • Make disinfection protocols more evident and eliminate odor-causing bacteria.
  • Help protect high-touch germ hot spots, including door handles, railings, light switches, seats, counters, restrooms, and desks.
  • Safe to use on soft surfaces, including upholstery, sofas, chairs, cushions, pillows, mattresses, and bedding.
  • Empower staff and customers to disinfect surfaces with a convenient, versatile spray size.
  • Uphold sustainability goals with a product that's 94% biobased.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.