Zoro Homepage

Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK

  • Mfr # 19200-99804

  • Zoro # G606569151


product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Spray
Fragrance
Fresh
Primary Chemical
Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
Cleaner Chemical Product Grouping
Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
Application Method
Disinfectant; Surface Antimicrobial; Odor Eliminator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-99804
Zoro #
G606569151
UPC #
19200998048
Country of Origin
United States

Details

Container Type
Aerosol Spray
Fragrance
Fresh
Item
Cleaners & Detergents
Primary Chemical
Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
Cleaner Chemical Product Grouping
Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
Application Method
Disinfectant; Surface Antimicrobial; Odor Eliminator
Chemicals For Use On
Bacteria; Odors; Pet Odors; Viruses
Capacity
15 oz
Effective to Remove
Bacteria; Odors; Pet Odors; Viruses
Includes Chemical
Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
Net Weight
14.4 lb
For Use On
Area Rugs; Fabrics; Hard, Non-Porous Surfaces; Pet Beds; Pet Crates; Sofas; Soft Surfaces
Standards
EPA Reg. No. 777-127; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; Complies with all various state phosphate regulations; Meets AOAC Germicidal Spray Product Test Standards for hospital aerosol disinfectants
Application
Disinfectant; Surface Antimicrobial; Odor Eliminator
Surface
Area Rugs; Fabrics; Hard, Non-Porous Surfaces; Pet Beds; Pet Crates; Sofas; Soft Surfaces
Material
Area Rugs; Fabrics; Hard, Non-Porous Surfaces; Pet Beds; Pet Crates; Sofas; Soft Surfaces
Physical Form
Liquid

Description

Eliminates tough lingering pet odors on fabrics and hard, non-porous surfaces. Eliminates odors and leaves behind a light, fresh scent. Great for everyday use on bedding, curtains, sofas, upholstered furniture, area rugs, pet begs and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.