Zoro Homepage

Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK

  • Mfr # 36241-02775

  • Zoro # G6076172


product price: $49.49
/pk 12, $4.12/ea

Key Features

Container Type
Aerosol Spray
Fragrance
Fresh
Primary Chemical
Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dimethyldioctylammonium Chloride
Cleaner Chemical Product Grouping
Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dimethyldioctylammonium Chloride
Application Method
Disinfectant/Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36241-02775
Zoro #
G6076172
UPC #
10036241027756
Country of Origin
United States

Details

Container Type
Aerosol Spray
Fragrance
Fresh
Item
Cleaners & Detergents
Primary Chemical
Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dimethyldioctylammonium Chloride
Cleaner Chemical Product Grouping
Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dimethyldioctylammonium Chloride
Application Method
Disinfectant/Cleaner
Chemicals For Use On
Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Viruses; Water-Based Soil
Capacity
24 oz
Application
Disinfectant/Cleaner
Physical Form
Liquid
Includes Chemical
Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dimethyldioctylammonium Chloride
Standards
EPA Reg. No. 777-71; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; NSF Category Code C2
Effective to Remove
Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Viruses; Water-Based Soil
For Use On
Ceramics; Enamel; Fiberglass; Grout; Laminates; Metal; Plastic; Vinyl
Material
Ceramics; Enamel; Fiberglass; Grout; Laminates; Metal; Plastic; Vinyl
Surface
Ceramics; Enamel; Fiberglass; Grout; Laminates; Metal; Plastic; Vinyl
Net Weight
24 lb

Description

This rich foam clings to surfaces to kill Staph, Salmonella, Pseudomonas, E-coli HIV-1 (AIDS Virus) and other germs on hard, nonporous surfaces when used as directed. Its unique aerosol valve allows spraying from any position-even upside down to clean, shine, disinfect and deodorize. This product eliminates odors and prevents growth of mold and mildew. Use on fiberglass, glazed porcelain, synthetic marble, glazed tile, hard plastic and vinyl.


  • Cleans, shines, disinfects and deodorizes; cuts grease.
  • Kills Staph, Salmonella, Pseudomonas, E-coli, HIV-1 (AIDS Virus) and other germs on hard, nonporous surfaces.
  • Eliminates odors and prevents the growth of mold and mildew.
  • Foam clings to vertical surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.