Zoro Homepage

Cleaners & Detergents, Bottle, Crisp Linen

  • Mfr # 19200-95872

  • Zoro # G6100270


product price: $15.69
/ea

Key Features

Container Type
Bottle
Fragrance
Crisp Linen
Primary Chemical
Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Cleaner Chemical Product Grouping
Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Application Method
Laundry Sanitizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-95872
Zoro #
G6100270
UPC #
19200958721
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Crisp Linen
Item
Cleaners & Detergents
Primary Chemical
Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Cleaner Chemical Product Grouping
Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Application Method
Laundry Sanitizer
Chemicals For Use On
Staphylococcus Aureus; Klebsiella Pneumoniae
Capacity
90 oz
Standards
EPA Reg. No. 777-128; EPA List N; Complies with TSCA Regulations; Complies with all Various State Phosphate Regulations; Complies with the VOC (Volatile Organic Compound) Limits, Including California
Includes Chemical
Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Effective to Remove
Staphylococcus Aureus; Klebsiella Pneumoniae
For Use On
Fabric
Physical Form
Liquid
Application
Laundry Sanitizer
Material
Fabric
Net Weight
6.23 lb
Surface
Fabric

Description

Used as an additive, this laundry sanitizer kills 99.9% of bacteria on clothes. Tested and proven to kill SARS-CoV-2, the virus that causes COVID-19, in five minutes when used as directed in pre-soak. Contains 0% bleach, works in cold water and is suitable to use with both whites and colors. Just add to the fabric softener compartment or directly into the water during the rinse cycle. Works in standard and HE washers. Can be used on most machine washable fabric items, including baby clothes, gym clothes, towels, bedding, undergarments and delicates.


  • Tested and proven to kill SARS-CoV-2, the virus that causes COVID-19, in five minutes when used as directed in pre-soak.
  • When used as directed, kills 99.9% of bacteria detergents leave behind.
  • Pair with laundry soap to kill any lingering bacteria, such as Staphylococcus Aureus and Klebsiella pneumoniae.
  • Kills the cold and flu viruses.
  • Contains 0% bleach, suitable for use on whites and colors.
  • Works in warm and cold water with any laundry pods, detergent powder or liquid detergent.
  • Can be used in standard and HE wash machines and on most washable fabrics.
  • Leaves a fresh, clean scent.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.