
Crisp Linen Disinfectant Spray, 19 oz (1.19 lb) Pack, Crisp Linen, Clear, 8 PK
Mfr # RAC99608CT
Zoro # G802502426
product price:Â $100.99
/pk 8, $12.62/ea
Free Shipping & Returns
Key Features
Container Type
Pack
Size
19 oz (1.19 lb)
Fragrance
Crisp Linen
Color
Clear
Ready to Use/Concentrated
Ready-To-Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAC99608CT
Zoro #
G802502426
UPC #
-
Country of Origin
United States
Dimensions
Size
19 oz (1.19 lb)
Details
Container Type
Pack
Fragrance
Crisp Linen
Color
Clear
Ready to Use/Concentrated
Ready-To-Use
Item
Crisp Linen Disinfectant Spray
Application
Multi Surface; Multipurpose
Cleaner Form
Spray
Effective to Remove
Virus Remover; Fungi Remover; Bacteria Remover; Odor Remover; Mold Remover; Mildew Remover; Germs Remover
Wipes per Container
2
Type
Disinfectant
Description
When used as directed, Lysol Disinfectant Spray kills 99.9 percent of viruses and bacteria on commonly touched, hard, nonporous surfaces in your home. This product is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, nonporous surfaces. Help protect your family from germs they could come in contact with every day.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.