Disinfectant Cleaner, Jug, Lemon, 4 PK
- Mfr # 99985
- Zoro # G811131372
Key Features
Specifications
Details
- MFR #
- 99985
- Zoro #
- G811131372
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Jug
- Fragrance
- Lemon
- Item
- Deodorizing Disinfectant Cleaner
- Primary Chemical
- Alcohol
- Cleaner Chemical Product Grouping
- Disinfectant
- Cleaner Form
- Liquid
- Net Weight
- 128 oz
- Recommended Dilution
- 1:64
- Standards
- EPA Reg. No. 777-89-675
- VOC Content
- 0%
- EPA Registration Number
- 777-89-675
- NSF Rating
- Not Rated
- Rinse Required
- No
- EPA Registered
- Yes
- Targeted Pathogens
- Salmonella, Staph, Strep
- Surfaces for Use On
- Hard Non-Porous
- Application
- Disinfectant/Cleaner
- Contains
- Odor Eliminator
- Green Certification or Other Recognition
- EPA Registered
- Series
- Pro
- Product Type
- Deodorizing Disinfectant Cleaner
- Ready to Use/Concentrated
- Concentrated
- Wet Contact Time
- 60 sec
Dimensions
- Container Size
- 1 gal
Description
Optimize cleaning efficiency and meet commercial disinfection needs with Professional Lysol® Disinfectant Deodorizing Cleaner. Give cleaning crews a versatile formula that cleans, disinfects, and deodorizes. This economical, concentrated solution makes up to 64 gallons of cleaning action that crews can use on a wide range of hard, non-porous surfaces when used as directed. To disinfect, dilute 1 oz of product with 5 oz of water. This product is bactericidal, virucidal, and germicidal when used as directed. Destroy 99.9% of bacteria in 60 seconds. Remove dirt, grease, and grime, and leave behind a familiar lemon scent.
- Kills 99.9% of viruses and bacteria, including cold and flu viruses and other harmful germs when used as directed on hard, non-porous surfaces.
- Meet a wide range of cleaning and disinfection needs across industries, including schools, day care centers, office buildings, and hotels.
- Trust one product to deodorize and disinfect a wide range of surfaces, including floors, restroom fixtures, garbage cans, walls, and doorknobs.
- Get more value from this concentrated, versatile formula, with its ability to make up to 64 gallons of cleaning power and work across your facility.
- To disinfect, dilute 1 oz of product with 5 oz of water.
- Remove odor-causing bacteria with a deodorizing solution that comes in a pleasant lemon scent.
- Uphold sustainability goals with each bottle made from 25% post-consumer recycled plastic.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.