Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfectant Spray, 19 fl oz (0.6 quart) Clear

  • Mfr # RAC95029

  • Zoro # G009735382


product price: $12.95
/ea

Key Features

Size
19 fl oz (0.6 quart)
Color
Clear
Effective to Remove
Germs Remover
Type
Disinfectant
Features
Anti-bacterial; Disinfectant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC95029
Zoro #
G009735382
UPC #
36241950293
Country of Origin
United States

Dimensions

Size
19 fl oz (0.6 quart)

Details

Color
Clear
Item
Disinfectant Spray
Effective to Remove
Germs Remover
Type
Disinfectant
Features
Anti-bacterial; Disinfectant
Cleaner Form
Aerosol
Application
Hard Surface; Nonporous Surface
Standards
CDC; EPA; OSHA

Description

Tuberculocidal, virucidal, fungicidal and bactericidal formula kills 999 percent of germs on hard, nonporous surfaces, including MRSA, Norovirus, Hepatitis A Virus, Hepatitis B Virus, HIV1 AIDS Virus Pandemic 2009 H1N1 Influenza A Virus and is effective against more than 100 microorganisms when used as directed This product is effective against Mycobacterium bovis BCG TB in 2 minutes precleaned surfaces It is effective against SARSCoV2, the virus that causes COVID19, in 2 minutes when used as directed on hard, nonporous surfaces Spray actuator provides an extrawide coverage area This product is ideal for settings requiring a lowfragrance disinfectant, and the CONTROL FLO valve produces a wetter spray, enhancing surface coverage Use on showers, sinks, door handles, waiting rooms, sick rooms, laboratories and around toilet areas

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.