Zoro Homepage

Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear

  • Mfr # RAC74828

  • Zoro # G409735388


product price: $13.89
/ea

Key Features

Size
19 fl oz (0.6 quart)
Fragrance
Crisp Linen
Color
Clear
Type
Disinfectant
Effective to Remove
Bacteria Remover; Germs Remover; Mold Remover; Mildew Remover; Allergen Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC74828
Zoro #
G409735388
UPC #
36241748289
Country of Origin
United States

Dimensions

Size
19 fl oz (0.6 quart)

Details

Fragrance
Crisp Linen
Color
Clear
Item
Disinfectant Spray
Type
Disinfectant
Effective to Remove
Bacteria Remover; Germs Remover; Mold Remover; Mildew Remover; Allergen Remover
Cleaner Form
Spray
Application
Multi Surface; Multipurpose

Description

This tuberculocidal, virucidal, fungicidal and bactericidal formula kills 999 percent of germs on hard, nonporous surfaces and is effective against more than 100 microorganisms including Influenza A Virus, MRSA, Norovirus, Rhinovirus, Poliovirus Type 1, Hepatitis A virus, Hepatitis B virus and HIV1 AIDS Virus when used as directed It is effective against Mycobacterium bovis BCG TB in 2 minutes precleaned surfaces It is effective against SARSCoV2, the virus that causes COVID19, in 2 minutes when used as directed on hard, nonporous surfaces Lysol Disinfectant Spray eliminates odors and prevents the growth of mold and mildew Use on showers, sinks, countertops, around toilet areas, toys, telephones, garbage bins, waiting rooms and in laboratories

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.