Shop LYSOL
See all product information
Create Account
Disinfectant Spray, Aerosol Spray Can, Crisp Linen, 12 PK
- Mfr # 99923
- Zoro # G212845618
product price:Â
$
33.39
/pk of 12, $2.78/ea
Key Features
Container Type
Aerosol Spray Can
Fragrance
Crisp Linen
Primary Chemical
Ethanol
VOC Content
0%
Recommended Dilution
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99923
- Zoro #
- G212845618
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Aerosol Spray Can
- Fragrance
- Crisp Linen
- Item
- Disinfectant Spray
- Primary Chemical
- Ethanol
- VOC Content
- 0%
- Recommended Dilution
- Ready to Use
- Net Weight
- 1.5 oz
- Cleaner Form
- Liquid
- Standards
- Compliant with TSCA Regulations, Complies with the VOC (Volatile Organic Compound) Limits, EPA List N, EPA Reg. No. 777-99, Meets OSHA's Bloodborne Pathogens Standard
- Flash Point
- 73.4 Degrees F
- EPA Registration Number
- 777-99
- EPA Registered
- Yes
- Targeted Pathogens
- Cold and Flu Viruses; Salmonella; E. Coli; MRSA; RSV; Staph; Strep
- NSF Rating
- Not Rated
- Rinse Required
- No
- Surfaces for Use On
- Ceramic, Counter Tops, Glass, Granite, Vinyl
- Green Certification or Other Recognition
- EPA Registered
- Ready to Use/Concentrated
- Ready to Use
Dimensions
- Container Size
- 1.5 oz
Description
Disinfectant Spray, Primary Chemical Ethanol, Container Type Aerosol Spray Can, Container Size 1.5 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Crisp Linen, Cleaner Form Liquid, Surfaces for Use On Ceramic, Counter Tops, Glass, Granite, Vinyl, Standards Compliant with TSCA Regulations, Complies with the VOC (Volatile Organic Compound) Limits, EPA List N, EPA Reg. No. 777-99, Meets OSHA's Bloodborne Pathogens Standard
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.