Disinfectant Spray, Crisp Linen Scent, 12.5 oz Aerosol Spray

  • Mfr # 19200-74186

  • Zoro # G216042556


product price: $15.15
/ea

Key Features

Physical Form
Liquid
Fragrance
Crisp Linen
Primary Chemical
Ethanol, Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
Chemicals For Use On
Hard, Non-Porous Surfaces
Size
12.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19200-74186
Zoro #
G216042556
UPC #
19200741866
Country of Origin
United States

Dimensions

Size
12.5 oz

Details

Physical Form
Liquid
Fragrance
Crisp Linen
Primary Chemical
Ethanol, Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
Chemicals For Use On
Hard, Non-Porous Surfaces
Effective to Remove
Bacteria, Fungus, Germs, Mildew, Mold, Viruses
Standards
EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Meets AOAC Germicidal Spray Product Test standards for hospital aerosol disinfectants; Meets OSHA's Bloodborne Pathogens Standard
Container Type
Aerosol Spray
Application
Disinfectant/Sanitizer
Item
Disinfectants/Sanitizers
Surface
Hard, Non-Porous Surfaces

Description

Get maximum versatility with minimal effort with Lysol Disinfectant Spray that's safe to use on hard and soft surfaces. Lysol kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds, as well as cold and flu viruses when used as directed. Help protect high-traffic areas and high-touch surfaces, including desks, bathrooms, doorknobs, and railings. Deliver hospital-type disinfection on to soft surfaces, including upholstery, curtains, sofas, mattresses, and cushions. Meet customer and staff expectations around disinfection. Simply spray and let air dry.


  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep when used as directed.
  • Proven to kill the virus that causes COVID-19 in 15 seconds when used as directed.
  • Meet customer and staff disinfecting expectations across a range of industries, including offices, education, retail, and hospitality.
  • Formulated for safety standards.
  • This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA’s Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
  • Make disinfection protocols more evident and eliminate odor-causing bacteria.
  • Help protect high-touch germ hot spots, including door handles, railings, light switches, seats, counters, restrooms, and desks.
  • Safe to use on soft surfaces, including upholstery, sofas, chairs, cushions, pillows, mattresses, and bedding.
  • Empower staff and customers to disinfect surfaces with a convenient, versatile spray size.
  • Uphold sustainability goals with a product that’s 94% biobased.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.