This item is Discontinued.

Lysol Disinfectant Spray To Go, Crisp Linen Scent, 1.5 oz, Aerosol Spray 19200-99923

Disinfectant Spray To Go, Crisp Linen Scent, 1.5 oz, Aerosol Spray (Discontinued)

  • Mfr # 19200-99923
  • Zoro # G615681042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19200-99923
Zoro #
G615681042
UPC #
19200999236
Country of Origin
United States

Dimensions

Size
1.5 oz

Details

Effective to Remove
Bacteria, Fungus, Germs, Mildew, Mold, Viruses
Surface
Bedding, Fabric, Flooring, Hard Non-Porous Surfaces, Hard Plastic, Glazed Porcelain, Metal, Stainless Steel
Primary Chemical
Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
Fragrance
Crisp Linen
Container Type
Aerosol
Application
Disinfectant/Sanitizer
Physical Form
Liquid
Item
Disinfectants/Sanitizers
Standards
EPA Reg. No. 777-99; EPA List N

Description

Build confidence and reassure customers by giving them Lysol Disinfectant Spray in a portable size. Lysol kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds, as well as cold and flu viruses when used as directed. Help protect high-traffic areas and high-touch surfaces, including desks, bathrooms, doorknobs, and railings. Deliver hospital-type disinfection on soft surfaces, including upholstery, curtains, sofas, mattresses, and cushions. Meet customer and staff expectations around disinfection. Simply spray and let air dry.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.