Zoro Homepage

Disinfecting Wipes, Canister, Crisp Linen, White

  • Mfr # 19200-89346

  • Zoro # G4182416


product price: $7.85
/ea

Key Features

Container Type
Canister
Color
White
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Alkyl (50%C14, 40%C12, 10%C16) Dimethyl Benzyl Ammonium Chlorides
Application Method
Appliances; Cabinets; Counters; Door Knobs; Floors; Garbage Cans; Light Switches; Remote Controls; Smartphones; Tablets; Telephones; Toilets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-89346
Zoro #
G4182416
UPC #
19200893466
Country of Origin
United States

Dimensions

Sheet Size
7 x 8"
Width
7"
Height
7.25"

Details

Container Type
Canister
Fragrance
Crisp Linen
Color
White
Item
Disinfecting Wipes
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Alkyl (50%C14, 40%C12, 10%C16) Dimethyl Benzyl Ammonium Chlorides
Application Method
Appliances; Cabinets; Counters; Door Knobs; Floors; Garbage Cans; Light Switches; Remote Controls; Smartphones; Tablets; Telephones; Toilets
Chemicals For Use On
Bacteria; Dirt; Dust; Everyday Messes; Food Spills; Viruses
Formula
N-Alkyl (C14 50%, C12 40%, C16 10%), Dimethyl Benzyl Ammonium Chloride, Ethanol
Standards
California Proposition 65 Compliant
For Use On
Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
Includes Chemical
Alkyl (50%C14, 40%C12, 10%C16) Dimethyl Benzyl Ammonium Chlorides
Features
Antibacterial, Pre-moistened, Deodorize, Disinfectant
Net Weight
1.7 lb
Surface
Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
Application
Appliances, Cabinets, Counters, Floors, Garbage Cans, Toilets
Effective to Remove
Bacteria; Dirt; Dust; Everyday Messes; Food Spills; Viruses
Type
Disinfecting Wipes
Wipes per Container
80
Material
Nonwoven Fiber
Product Series
No Series
Number of Plies
1

Description

Boost customer confidence with the recognizable canister of Lysol® Disinfecting Wipes that's ideal for high-visibility locations. Pre-moistened disinfecting wipes kill 99.9% of viruses and bacteria, including the virus that causes COVID-19 when used as directed on hard, non-porous surfaces. Hospital-type disinfection works on a variety of surfaces, including electronics. Quickly clean and disinfect high-touch germ hot spots to help protect your customers and staff. Clean up and keep moving with packaging that's easy to open, dispense, and store.


  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep, when used as directed on hard, non-porous surfaces.
  • Proven to kill the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces.
  • Maintain disinfected commercial spaces across a versatile range of industries, including schools, hospitality, office workspaces, fitness centers, and stadiums.
  • Safe to use on high-touch germ hot spots, including electronics, doorknobs, handrails, faucets, phones, and keyboards.
  • Uphold safety standards: Meets OSHA's Bloodborne Pathogens Standard.
  • This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
  • Make a premium impression and reassure customers with canisters at service desks, conference rooms, classrooms, and more.
  • Remind customers and staff that disinfection is your priority.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.