Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 3 PK

  • Mfr # 19200-82159

  • Zoro # G4182468


product price: $11.95
/pk 3, $3.98/ea

Key Features

Container Type
Canister
Fragrance
Lemon and Lime Blossom
Color
White
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-82159
Zoro #
G4182468
UPC #
019200821599
Country of Origin
United States

Dimensions

Sheet Size
7 x 8"
Height
7.25"
Width
7"
Container Size
(3) 35 ct
Sheet Width
7 in
Sheet Length
7 1/4 in

Details

Container Type
Canister
Fragrance
Lemon and Lime Blossom
Color
White
Item
Disinfecting Wipes
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectant
Application Method
Appliances; Cabinets; Counters; Door Knobs; Floors; Garbage Cans; Light Switches; Remote Controls; Smartphones; Tablets; Telephones; Toilets
Chemicals For Use On
Bacteria; Dirt; Dust; Everyday Messes; Food Spills; Viruses
Formula
N-Alkyl (C14 50%, C12 40%, C16 10%), Dimethyl Benzyl Ammonium Chloride, Ethanol
Standards
EPA Registered, TSCA Compliant
Includes Chemical
Alkyl (50%C14, 40%C12, 10%C16) Dimethyl Benzyl Ammonium Chlorides
VOC Content
0%
Features
Disinfectant, Antibacterial
Cleaner Form
Wipes
Surface
Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
For Use On
Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
Wet Contact Time
2 min
Net Weight
2.255 lb
Material
Nonwoven Fiber
Effective to Remove
Bacteria; Dirt; Dust; Everyday Messes; Food Spills; Viruses
Application
Disinfecting
Cleaner Container Type
Canister
Type
Disinfecting Wipes
Wipes per Container
35
EPA Registered
Yes
Product Series
No Series
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
777-114
Number of Plies
1

Description

Boost customer confidence with the recognizable canister of Lysol® Disinfecting Wipes that's ideal for high-visibility locations. Pre-moistened disinfecting wipes kill 99.9% of viruses and bacteria, including the virus that causes COVID-19 when used as directed on hard, non-porous surfaces. Hospital-type disinfection works on a variety of surfaces, including electronics. Quickly clean and disinfect high-touch germ hot spots to help protect your customers and staff. Clean up and keep moving with packaging that's easy to open, dispense, and store.
  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep, when used as directed on hard, non-porous surfaces.
  • Proven to kill the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces.
  • Maintain disinfected commercial spaces across a versatile range of industries, including schools, hospitality, office workspaces, fitness centers, and stadiums.
  • Safe to use on high-touch germ hot spots, including electronics, doorknobs, handrails, faucets, phones, and keyboards.
  • Uphold safety standards: Meets OSHA's Bloodborne Pathogens Standard.
  • This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
  • Make a premium impression and reassure customers with canisters at service desks, conference rooms, classrooms, and more.
  • Remind customers and staff that disinfection is your priority.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.