Disinfecting Wipes, Flat Pack, PK24
Mfr # 19200-99799
Zoro # G916042351
product price: $55.79
/pk 24, $2.32/eaKey Features
Disposable/ Reusable
Disposable
Biodegradable
No
Container Size
15 ct
Flash Point
Greater than 200 Degrees F
NSF Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19200-99799
Zoro #
G916042351
UPC #
00019200997997
Country of Origin
United States
Dimensions
Container Size
15 ct
Sheet Width
6 1/4 in
Sheet Size
7 7/8 in x 6 1/4 in
Sheet Length
7 7/8 in
Details
Disposable/ Reusable
Disposable
Biodegradable
No
Flash Point
Greater than 200 Degrees F
NSF Rating
Not Rated
Surfaces for Use On
Hard Non-Porous; Porous
Color
White
EPA Registered
Yes
Targeted Pathogens
Bloodborne Pathogens, COVID-19
Standards
VOC Compliant, TSCA Compliant, EPA Registered, OSHA
Primary Chemical
Ammonium Chloride
Fragrance
Lemon and Lime Blossom
VOC Content
0%
Wet Contact Time
15 seconds
Cleaner Chemical Product Grouping
Disinfectant
Container Type
Soft Pack
Green Certification or Other Recognition
USDA Certified Biobased Product
EPA Registration Number
777-114
Cleaner Form
Wipes
Item
Disinfecting Wipes
Application
Disinfecting
Description
Disinfectant, Disinfecting Wipes, Primary Chemical Ammonium Chloride, Targeted Pathogens Bloodborne Pathogens, Coronavirus, Wet Contact Time 15 seconds, Soft Pack, Container Size 15 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 7 7/8 in x 6 1/4 in, Application Disinfecting, Fragrance Lemon and Lime Blossom, Biodegradable No, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 777-114, Flash Point Greater Than 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.