Shop LYSOL
See all product information
Disinfecting Wipes II Fresh Citrus Scent, 1-Ply, 7 x 7.25, Fresh Citrus, White, 70 Wipes
Mfr # 19200-49128
Zoro # G723332447
product price:Â $9.55
/ea
Sold in multiples of 2 for $19.10
Key Features
Color
White
Standards
EPA Registered, VOC Compliant, TSCA Compliant, USDA Certified Biobased 95%, OSHA Bloodborne Pathogen Standards
Surfaces for Use On
Hard Non-Porous Surfaces
Wipes per Container
70
Width
7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 19200-49128
- Zoro #
- G723332447
- UPC #
- 19200491280
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Roll Length
- 507.5 in
- Length
- 7.25 in
Details
- Color
- White
- Item
- Disinfecting Wipes
- Standards
- EPA Registered, VOC Compliant, TSCA Compliant, USDA Certified Biobased 95%, OSHA Bloodborne Pathogen Standards
- Surfaces for Use On
- Hard Non-Porous Surfaces
- Wipes per Container
- 70
- Ply
- 1
- Application
- Hard Surface Cleaning and Disinfecting
- Fragrance
- Fresh Citrus
- Container Type
- Canister
- Material
- 100% Plant-Based Fibers
- Number of Sheets
- 70
Description
Clean tough everyday messes and uphold sustainability goals with a wipe made from 100% plant-based fibers. Lysol Plant-Based Fiber Disinfecting Wipes disinfect against a broad range of germs and antibiotic-resistant bacteria when used as directed. The effective citric acid formula kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds when used as directed on hard, nonporous surfaces. Help protect students, customers, and staff with plant-based wipes that are tested and proven to kill Norovirus and Rhinovirus. Help reduce the spread of disruptive cold and flu viruses in classrooms, waiting rooms, break rooms, check-in desks, locker rooms and restrooms.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.