Zoro Homepage

Disinfecting Wipes, Lemon/Lime Blossom, PK 6

  • Mfr # RAC77182CT

  • Zoro # G002502622


product price: $47.69
/pk 6, $7.95/ea

Key Features

Color
White
Container Type
Canister
Length
7"
Width
7.25"
Fragrance
Lemon; Lime Blossom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC77182CT
Zoro #
G002502622
UPC #
-
Country of Origin
United States

Dimensions

Length
7"
Width
7.25"

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Fragrance
Lemon; Lime Blossom
Wipes per Container
80
Features
Bleach-free; Antibacterial; Disinfectant; Pre-moistened
Application
Multipurpose
Cleaner Form
Ready-To-Use

Description

Each thick, pre-moistened wipe kills 99.9 percent of viruses and bacteria on hard, nonporous surfaces when used as directed. Ideal for cleaning, disinfecting and deodorizing, it is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, nonporous surfaces. Wipes also remove more than 95 percent of allergens, including pet dander, dust mites and pollen. Use on kitchen counters, appliances, stovetops, cabinets, door knobs, light switches, floors, garbage cans, toilet exteriors, bathtubs and sinks. They are also safe to use on electronics including smartphones, tablets and remote controls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.