Shop LYSOL
See all product information
Create Account
Disinfecting Wipes, 1-Ply, 7 x 7.25, Lavender and Cotton Blossom, White, 80 Wipes
Mfr # 19200-56264
Zoro # G523333941
product price:Â
$
9.95
/ea
Sold in multiples of 2 for $19.90
Key Features
Standards
EPA Registered, VOC Compliant, TSCA Compliant, OSHA Bloodborne Pathogen Standards
Width
7 in
Application
Appliances, Cabinets, Counters, Door Knobs, Floors, Garbage Cans, Light Switches, Remote Controls, Smartphones, Tablets, Telephones, Toilets
Wipes per Container
80
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19200-56264
- Zoro #
- G523333941
- UPC #
- 19200562645
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Length
- 7.25 in
- Roll Length
- 580 in
Details
- Standards
- EPA Registered, VOC Compliant, TSCA Compliant, OSHA Bloodborne Pathogen Standards
- Fragrance
- Lavender & Cotton Blossom
- Application
- Appliances, Cabinets, Counters, Door Knobs, Floors, Garbage Cans, Light Switches, Remote Controls, Smartphones, Tablets, Telephones, Toilets
- Wipes per Container
- 80
- Color
- White
- Container Type
- Canister
- Item
- Disinfecting Wipes
- Material
- Nonwoven Fiber
- Surfaces for Use On
- Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
- Ply
- 1
- Number of Sheets
- 80
Description
Boost customer confidence with the recognizable canister of Lysol Disinfecting Wipes that's ideal for high-visibility locations. Pre-moistened disinfecting wipes kill 99.9% of viruses and bacteria, including the virus that causes COVID-19 when used as directed on hard, non-porous surfaces. Hospital-type disinfection works on a variety of surfaces, including electronics. Quickly clean and disinfect high-touch germ hot spots to help protect your customers and staff. Clean up and keep moving with packaging that's easy to open, dispense and store.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.