Zoro Homepage

Fabric Disinfectant Spray, 15 fl oz (0.5 quart) Lavender Fields, Clear, 12 PK

  • Mfr # RAC94121CT

  • Zoro # G102501464


product price: $158.99
/pk 12, $13.25/ea
Free Shipping & Returns

Key Features

Size
15 fl oz (0.5 quart)
Fragrance
Lavender Fields
Color
Clear
Application
Multipurpose
Features
Soft; Deodorize
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC94121CT
Zoro #
G102501464
UPC #
-
Country of Origin
United States

Dimensions

Size
15 fl oz (0.5 quart)

Details

Fragrance
Lavender Fields
Color
Clear
Item
Fabric Disinfectant Spray
Application
Multipurpose
Features
Soft; Deodorize
Cleaner Form
Spray
Effective to Remove
Odor Remover; Bacteria Remover; Germs Remover; Mold Remover; Mildew Remover; Fungi Remover; Virus Remover
Type
Disinfectant

Description

This multi-use disinfectant has a tuberculocidal, virucidal, fungicidal and bactericidal formula that kills 99.9 percent of germs on both hard and soft surfaces. It is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, nonporous surfaces. The wide-angle spray provides coverage to large surface areas, making cleaning and disinfecting convenient. Disinfectant is ideal for eliminating odors at their source. Use on bedding, carpets, curtains, mattresses, shower curtains, upholstery, cabinets, counters, desks, floors, fixtures, furniture, showers, tables and toilet areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.