Shop LYSOL
See all product information
Create Account
Hygienic Cotton Lilac Scent Automatic Toilet Bowl Cleaner 2.82 oz Tablet
- Mfr # 1920083722
- Zoro # G005349774
product price:
$
8.29
/ea
Sold in multiples of 4 for $33.16
Key Features
Primary Chemical
Hydrochloric Acid
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Tablet
pH Level
Acidic
Fragrance
Cotton Lilac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1920083722
- Zoro #
- G005349774
- UPC #
- 19200837224
- Country of Origin
- United States
Dimensions
- Container Size
- 2.82 oz
Details
- Primary Chemical
- Hydrochloric Acid
- Ready to Use/Concentrated
- Ready to Use
- Cleaner Form
- Tablet
- Item
- Toilet Bowl Cleaner
- pH Level
- Acidic
- Fragrance
- Cotton Lilac
- Recommended Dilution
- Ready To Use
- Application
- Bowl Cleaner, Deodorizer, Stain Remover
- Surfaces for Use On
- Toilets
- Container Type
- Angle-Neck Bottle
Description
Cleans and Freshens up to 8 weeks cotton lilac with essential oils. Clip securely onto rim of toilet, where water flow is maximum, When used up, simply dispose the unit in the trash and replace. Deodorizes with a specially crafted, uplifting tropical breeze fragrance. Release first block by cutting pack open following dotted line. Uncurl hook by gently snapping support pin located at the base of the hook.
- • Helps clean and freshen automatically with every flush
- • Fights toilet rings and helps to prevent stains
- • Help maintain a clean, fresh toilet between deep cleans
- • Keep second block chamber sealed until next usage
- • Do not use scissors or a knife as this may damage the hook
- • Wash hands after handling unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov