Shop THE PINK STUFF
See all product information
Create Account
Cleaning Paste, 17.6 oz
- Mfr # 23705
- Zoro # G923371567
product price:
$
8.15
/ea
Sold in multiples of 12 for
$97.80
Key Features
Color
Pink
Surfaces for Use On
Tile
Container Type
Canister
Fragrance
Fruity
Removes
Dirt, grime, and stains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23705
- Zoro #
- G923371567
- UPC #
- 5060033823705
- Country of Origin
- United Kingdom
- Color
- Pink
- Surfaces for Use On
- Tile
- Container Type
- Canister
- Fragrance
- Fruity
- Removes
- Dirt, grime, and stains
- Cleaner Form
- Paste
- Item
- Multipurpose Cleaner
- Primary Chemical
- Sodium Silicate, Quartz, Fragrance, Dye, Soap
- Cleaner Chemical Product Grouping
- Cleaner
Dimensions
- Size
- 17.6 fl oz (0.6 quart)
Description
The Pink Stuff Miracle Cleaning Paste is a versatile, mild‐abrasive cleaner that tackles tough dirt, grime, and stains on cookware, tile, sinks, outdoor furniture, and more. Made with a 99% natural formula, it delivers powerful cleaning without harsh chemicals, making it safe for use around the home. Loved by millions, this budget friendly, long‐lasting paste quickly restores shine to indoor and outdoor surfaces. Simply apply a small amount to a damp cloth, scrub gently, and rinse for an easy, sparkling clean.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.