Zoro Homepage

Laundry Sanitizer, 41 oz Bottle, Liquid, Crisp Linen, 6 PK

  • Mfr # 19200-95871

  • Zoro # G4594010


product price: $51.85
/pk 6, $8.64/ea

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Crisp Linen
Cleaner Container Size
41 oz
High Efficiency Compatibility
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-95871
Zoro #
G4594010
UPC #
10019200958711
Country of Origin
United States

Dimensions

Cleaner Container Size
41 oz
Size
41 oz

Details

Item
Laundry Sanitizer
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Crisp Linen
High Efficiency Compatibility
Fabric
Volume Capacity
41 oz
Material
Fabric
Packaging Type
Bottle
Includes Chemical
Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) dimethyl benzyl ammonium chloride
Effective to Remove
Klebsiella Pneumoniae; Staphylococcus Aureus
Net Weight
18.2 lb
For Use On
Fabric
Contains
Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) dimethyl benzyl ammonium chloride
Application
Laundry Sanitizer
Primary Chemical
Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) dimethyl benzyl ammonium chloride
Standards
EPA Reg. No. 777-128; EPA List N; Complies with TSCA Regulations; Complies with all Various State Phosphate Regulations; Complies with the VOC (Volatile Organic Compound) Limits, Including California
Cleaner Chemical Product Grouping
Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) dimethyl benzyl ammonium chloride
Form
Liquid

Description

Used as an additive, this laundry sanitizer kills 99.9% of bacteria on clothes. Tested and proven to kill SARS-CoV-2, the virus that causes COVID-19, in five minutes when used as directed in pre-soak. Contains 0% bleach, works in cold water and is suitable to use with both whites and colors. Just add to the fabric softener compartment or directly into the water during the rinse cycle. Works in standard and HE washers. Can be used on most machine washable fabric items, including baby clothes, gym clothes, towels, bedding, undergarments and delicates.


  • Tested and proven to kill SARS-CoV-2, the virus that causes COVID-19, in five minutes when used as directed in pre-soak.
  • When used as directed, kills 99.9% of bacteria detergents leave behind.
  • Pair with laundry soap to kill any lingering bacteria, such as Staphylococcus Aureus and Klebsiella pneumoniae.
  • Kills the cold and flu viruses.
  • Contains 0% bleach, suitable for use on whites and colors.
  • Works in warm and cold water with any laundry pods, detergent powder or liquid detergent.
  • Can be used in standard and HE wash machines and on most washable fabrics.
  • Leaves a fresh, clean scent.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.