Zoro Homepage

Laundry Sanitizer, Liquid, Crisp Linen, 90 oz, 4PK

  • Mfr # 19200-95872

  • Zoro # G916042498


product price: $81.15
/pk 4, $20.29/ea
Free Shipping & Returns

Key Features

Primary Chemical
Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) dimethyl benzyl ammonium chloride
Volume Capacity
90 oz
Fragrance
Crisp LinenĀ®
Effective to Remove
Klebsiella Pneumoniae, Staphylococcus Aureus
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-95872
Zoro #
G916042498
UPC #
-
Country of Origin
United States

Details

Primary Chemical
Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) dimethyl benzyl ammonium chloride
Volume Capacity
90 oz
Fragrance
Crisp LinenĀ®
Effective to Remove
Klebsiella Pneumoniae, Staphylococcus Aureus
Cleaner Form
Liquid
Packaging Type
Bottle
Application
Laundry Sanitizer
Standards
EPA Reg. No. 777-128; EPA List N; Complies with TSCA Regulations; Complies with all Various State Phosphate Regulations; Complies with the VOC (Volatile Organic Compound) Limits, Including California
Item
Laundry Boosters

Description

Used as an additive, this laundry sanitizer kills 99.9% of bacteria on clothes. Tested and proven to kill SARS-CoV-2, the virus that causes COVID-19, in five minutes when used as directed in pre-soak. Contains 0% bleach, works in cold water and is suitable to use with both whites and colors. Just add to the fabric softener compartment or directly into the water during the rinse cycle. Works in standard and HE washers. Can be used on most machine washable fabric items, including baby clothes, gym clothes, towels, bedding, undergarments and delicates.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.