Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lemon All Purpose Cleaner, Yellow

  • Mfr # RAC75352

  • Zoro # G707456084


product price: $8.09
/ea
Sold in multiples of 2 for $16.18

Key Features

Cleaner Form
Spray
Fragrance
Lemon Breeze
Color
Yellow
Ready to Use/Concentrated
Ready-To-Use
Type
All Purpose Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC75352
Zoro #
G707456084
UPC #
19200753524
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Item
Lemon All Purpose Cleaner
Cleaner Form
Spray
Fragrance
Lemon Breeze
Color
Yellow
Ready to Use/Concentrated
Ready-To-Use
Type
All Purpose Cleaner
Features
Deodorize; Disinfectant
Removes
Bacteria Remover; Grease Remover; Grime Remover
Application
Multi Surface; Multipurpose

Description

Versatile, allpurpose cleaner cleans, disinfects, deodorizes and kills 999 percent of bacteria on hard, nonporous surfaces when used as directed Convenient, readytouse trigger spray cuts through tough grease and grime It is effective against SARSCoV2, the virus that causes COVID19, in 2 minutes when used as directed on hard, nonporous surfaces Use on walls, painted woodwork, garbage cans, cabinets, floors, glazed tile, enamel and glazed porcelain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.