Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lemon/Lime Disinfecting Wipes, Canister, Lemon; Lime Blossom, White, 240 PK

  • Mfr # RAC84251

  • Zoro # G202502514


product price: $23.89
/pk 240, $0.10/ea

Key Features

Container Type
Canister
Fragrance
Lemon; Lime Blossom
Color
White
Application
Multi Surface; Multipurpose
Wipes per Container
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC84251
Zoro #
G202502514
UPC #
19200842518
Country of Origin
United States

Details

Container Type
Canister
Fragrance
Lemon; Lime Blossom
Color
White
Item
Lemon/Lime Disinfecting Wipes
Application
Multi Surface; Multipurpose
Wipes per Container
80
Cleaner Form
Wipe
Effective to Remove
Virus Remover; Bacteria Remover
Type
Disinfectant Wipe
Features
Pre-moistened; Deodorize; Disinfectant; Anti-bacterial

Description

Each thick, pre-moistened wipe kills 99.9 percent of viruses and bacteria on hard, nonporous surfaces when used as directed. Ideal for cleaning, disinfecting and deodorizing, it is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, nonporous surfaces. Wipes also remove more than 95 percent of allergens, including pet dander, dust mites and pollen. Use on kitchen counters, appliances, stovetops, cabinets, door knobs, light switches, floors, garbage cans, toilet exteriors, bathtubs and sinks. They are also safe to use on electronics including smartphones, tablets and remote controls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.