Multi-Surface Bathroom Cleaner, Trigger Spray Bottle, Cool Spring Breeze, White, 12 PK
- Mfr # 99828
- Zoro # G015563573
product price:Â
$
85.79
/pk of 12, $7.15/ea
Key Features
Surfaces for Use On
Cabinets, Chrome Fixtures, Glazed Ceramic Tile, Shower Doors, Sinks, Tubs, Vanity Tops
Series
No Series
Container Type
Trigger Spray Bottle
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99828
- Zoro #
- G015563573
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 fl oz
Details
- Item
- Multi-Surface Bathroom Cleaner
- Surfaces for Use On
- Cabinets, Chrome Fixtures, Glazed Ceramic Tile, Shower Doors, Sinks, Tubs, Vanity Tops
- Series
- No Series
- Container Type
- Trigger Spray Bottle
- Ready to Use/Concentrated
- Ready to Use
- Cleaner Form
- Liquid
- NSF Rating
- Not Rated
- Cleaner Chemical Product Grouping
- Multi-Surface Bathroom Cleaner
- Fragrance
- Cool Spring Breeze
- VOC Content
- 0%
- Color
- White
- Application
- Bathroom, Disinfectant
- Primary Chemical
- Hydrogen Peroxide
- Recommended Dilution
- Ready To Use
- Rinse Required
- No
- Nonflammable
- Yes
- Net Weight
- 32 oz
- Effective to Remove
- Bacteria, Dust, Germs, Grime, Lime, Mineral Scale, Soap Scum, Viruses, Water-Based Soil
- Green Certification or Other Recognition
- EPA Registered
- Standards
- TSCA Compliant, VOC Compliant
- Wire Color
- White
Description
Disinfectants Cleaners, Package Quantity 12
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.