Zoro Homepage

Multi-Surface Cleaner, 40 oz, Lemon, 9 PK

  • Mfr # CH8DED

  • Zoro # G811231447


product price: $65.35
/pk 9, $7.26/ea

Key Features

Container Size
40 oz
Fragrance
Lemon
Primary Chemical
Water
Color
Yellow
Surfaces for Use On
Breakrooms, classrooms, guest/resident rooms, manufacturing areas, work spaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH8DED
Zoro #
G811231447
UPC #
-
Country of Origin
China

Dimensions

Container Size
40 oz

Details

Item
Multi-Surface Cleaner
Fragrance
Lemon
Primary Chemical
Water
Color
Yellow
Surfaces for Use On
Breakrooms, classrooms, guest/resident rooms, manufacturing areas, work spaces
Ready to Use/Concentrated
Concentrated
Cleaner Chemical Product Grouping
Multipurpose Cleaner
Removes
Grime, grease, soap scum, daily messes
For Use On
Hard, nonporous surfaces
Application
Multipurpose

Description

This 8 oz clear container features a tamper-resistant and tamper-evident design with three key security features including an audible snap lid lock and a visible seal on the hinged dome lid that alerts consumers to tampering. The container is made of clear material, allowing the contents to be easily viewed. Its leak-resistant seal helps maintain freshness and prevent messes during transport. Ideal for packaging foods such as cut vegetables, fresh fruit, or chicken salad sandwiches, the container streamlines service with a one-step hinged lid closure and is available in a pack of 200.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.